Shop All Bottles & Jars
Menda
Graduated IPA Bottle, 6 oz., HDPE, Yellow
Mfr # 35738
Zoro # G7508706
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4", 101.6mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Product Information
- Brand Menda
- MFR # 35738
- Zoro # G7508706
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4", 101.6mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 4 in |
Labware Width - English | 2.13 in |
Labware Depth - Metric | 53.98 mm |
Diameter | 2.125 in, 53.98 mm |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 101.6 mm |
Labware Depth - English | 2.13 in |
Labware Width - Metric | 53.98 mm |
Overall Width - Metric | 53.98 mm |
Mouth Size | Wide |
Body Diameter - Metric | 53.98 mm |
Overall Height - Metric | 101.6 mm |
Overall Depth - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 1.11 mm |
Description
Graduated IPA ESD Bottle, Body Color Yellow, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- AQUAPHOENIX SCIENTIFIC Modular Kit, Food Sanitation (TK9500-Z)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue (35735)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35270)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- KIMBLE CHASE Boston Bottle, 16 oz., Clear, PK12 (5111628V-21)
- Menda Bottles & Jars