Shop All Bottles & Jars
Menda
Graduated IPA Bottle, 6 oz., HDPE, Blue
Mfr # 35736
Zoro # G7545711
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4", 101.6mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Product Information
- Brand Menda
- MFR # 35736
- Zoro # G7545711
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4", 101.6mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Height - Metric | 101.6 mm |
Screw Closure Size | 38-400 mm |
Labware Depth - Metric | 53.98 mm |
Labware Width - Metric | 53.98 mm |
Labware Depth - English | 2.13 in |
Labware Width - English | 2.13 in |
Labware Screw Closure Size | 38-400 mm |
Diameter | 2.125 in, 53.98 mm |
Labware Height - English | 4 in |
Neck Inside Diameter - Metric | 1.11 mm |
Body Diameter - Metric | 53.98 mm |
Overall Depth - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Overall Width - Metric | 53.98 mm |
Overall Height - Metric | 101.6 mm |
Mouth Size | Wide |
Description
Graduated IPA ESD Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 25.4 x 9.5mm (F37101-0001)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Yellow (HS120078)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35276)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35288)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- Menda Bottles & Jars