Shop All Bottles & Jars
Menda
Graduated Acetone Bottle, 6 oz., Yellow
Mfr # 35733
Zoro # G7530686
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4", 101.6mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Product Information
- Brand Menda
- MFR # 35733
- Zoro # G7530686
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4", 101.6mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Screw Closure Size | 38-400 mm |
Labware Width - English | 2.13 in |
Labware Depth - Metric | 53.98 mm |
Labware Height - English | 4 in |
Diameter | 2.125 in, 53.98 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Depth - English | 2.13 in |
Labware Width - Metric | 53.98 mm |
Labware Height - Metric | 101.6 mm |
Overall Depth - Metric | 53.98 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 101.6 mm |
Overall Width - Metric | 53.98 mm |
Body Diameter - Metric | 53.98 mm |
Description
Graduated Acetone ESD Bottle, Body Color Yellow, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Electrode Cleaning Solution, 1 Pt (00653-06)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 4 (27134004)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- CELLTREAT Reagent Reservoir, 50mL, PK200 (229291)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35395)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35288)
- MENDA Dispensing Bottle, 8 oz., Swing Lid (35601)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- Menda Bottles & Jars