Shop All Brushes
Menda
Dissipative Brush, 1-1/4 in L Brush, Yellow, Carbon Loaded Polypropylene
Mfr # 35688
Zoro # G3973471
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Yellow
- Brush Length 1-1/4 in
- Handle Color Black
- Bristle Material Nylon
- Handle Material Carbon Loaded Polypropylene
Product Information
Dimensions
Brush Length | 1-1/4 in |
Bristle Length | 1/4 in |
Trim Length | 1/4" |
Overall Length - Imperial | 6 in |
Bristle Length - Imperial | 5/8 in |
Details
Bristle Color | Yellow |
Handle Color | Black |
Bristle Material | Nylon |
Handle Material | Carbon Loaded Polypropylene |
Item | Dissipative Brush |
Color | Yellow/Black |
Features | Permanent Static Dissipative Bristles; Long Handle |
Product Type | Antistatic Brush |
Standards | ANSI/ESD S4.1 |
Non-Sparking | Yes |
Description
Dissipative Brush, Product Type Antistatic Brush, Overall Length - Imperial 6 in, Bristle Material Nylon, Handle Material Polypropylene, Non-Sparking Yes, Bristle Color Yellow, Bristle Length - Imperial 5/8 in, Standards ANSI/ESD S4.1, Features For Use with IPA (Isopropyl Alcohol), Select Dissipative Fibers if the Product or Assembly Holds a Charge, For Removing Dust, Dirt and Foreign Object Debris from Printed Circuit Boards (PCB) and Other Static Sensitive Components, Abrasion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- SORBO Viper Channel 14 Inch (2277)
- AMERICAN DISTRIBUTION & MFG 32OZ Plas Spray Bottle (PS32RED)
- CLOROX Clorox CLO31221 32 oz Clean-Up Cleaner Plus Bleach Spray; Original Scent; Multi Color (CLO31221)
- MENDA ESD Conductive Brush, Stiff, 3/4 in L Brush, Black, Polypropylene, 6 1/4 in L Overall (35693)
- MENDA Dissipative Brush, 7/8 in L Brush, Yellow, Carbon Loaded Polypropylene (35686)
- MENDA ESD Conductive Brush, Stiff, 13/16 in L Brush, Black, Polypropylene, 7 in L Overall (35692)
- MENDA Dissipative Brush, 3 in L Brush, Yellow, Carbon Loaded Polypropylene (35689)
- MENDA Dissipative Brush, 2 in L Brush, Yellow, Carbon Loaded Polypropylene (35687)
- MENDA ESD Conductive Brush, Stiff, 11/16 in L Brush, Black, Polypropylene, 6 in L Overall (35691)
- TOUGH GUY 10" Scrub Brush and Squeegee (1VAD3)
- Menda Brushes