Shop All Bottles & Jars
Menda
Dispensing Bottle, 4 oz., Imprinted
Mfr # 35396
Zoro # G3944753
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 3-1/4"
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Product Information
- Brand Menda
- MFR # 35396
- Zoro # G3944753
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3-1/4" |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Screw Closure Size | 38-400 mm |
Labware Depth - English | 2.13 in |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.25 in |
Diameter | 2.125 in, 53.98 mm |
Labware Width - Metric | 53.98 mm |
Labware Depth - Metric | 53.98 mm |
Labware Width - English | 2.13 in |
Labware Height - Metric | 82.6 mm |
Overall Depth - Metric | 53.98 mm |
Neck Inside Diameter - Metric | 1.07 mm |
Overall Width - Metric | 53.98 mm |
Mouth Size | Wide |
Overall Height - Metric | 85.72 mm |
Body Diameter - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Description
Dispensing IPA Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 118.29 mL, Capacity - English 4 fl oz, Overall Height - Metric 85.72 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 14/20 (RS111420)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03230)
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- MENDA Dispensing Bottle, 6 oz., One Touch (35309)
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35299)
- MENDA Bottle, 8 oz, Blue (35262)
- MENDA Bottle, 4 oz, Blue (35260)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- Menda Labware