Shop All Bottles & Jars
Menda
Dispensing Bottle, 4 oz., Automatic
Mfr # 35335
Zoro # G3938164
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 3-3/4"
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Product Information
- Brand Menda
- MFR # 35335
- Zoro # G3938164
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3-3/4" |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Height - English | 3.75 in |
Labware Screw Closure Size | 33-415 mm |
Labware Width - English | 2.13 in |
Labware Height - Metric | 95.3 mm |
Labware Depth - Metric | 53.98 mm |
Diameter | 2.125 in, 53.98 mm |
Labware Depth - English | 2.13 in |
Labware Width - Metric | 53.98 mm |
Screw Closure Size | 33-415 mm |
Neck Inside Diameter - Metric | 0.9 mm |
Overall Height - Metric | 98 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 53.98 mm |
Minimum Screw Closure Size | 33 mm |
Overall Depth - Metric | 53.98 mm |
Overall Width - Metric | 53.98 mm |
Description
Dispensing ESD Bottle, Body Color Silver, Body Material Metal, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 118.2 mL, Capacity - English 4 fl oz, Overall Height - Metric 98 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-415 mm, Closure Color Silver, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- VEE GEE Plato Hydrometer, 0 to 8.5 degrees (6614TS-5)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35278)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 250mL (7020250)
- Menda Bottles & Jars