Shop All Security Identification Supplies
Menda
Breakaway Lanyard, Clip, Vinyl, Clear, 37" L
Mfr # 35108
Zoro # G402485730
product price: $3.85
/ea
Sold in multiples of 500 for $1,925.00
$1,925.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clip-on or Retractable Badge Holder
- Color Clear
- Length 37 in
- Adjustable No
- Pattern Printed: ESD Safe Symbol
Product Information
- Brand Menda
- MFR # 35108
- Zoro # G402485730
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 37 in |
Details
Item | Breakaway Lanyard |
For Use With | Clip-on or Retractable Badge Holder |
Color | Clear |
Adjustable | No |
Pattern | Printed: ESD Safe Symbol |
Attachment Type | Clip |
X-Ray Detectable | No |
Body Material | Vinyl |
Standards | ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11 |
End Material | Brass; Steel |
Metal Detectable | Yes |
Includes Breakaway | Yes |
Description
Breakaway Lanyard, Adjustable No, Attachment Type Clip, Body Material Vinyl, Color Clear, End Material Brass; Steel, For Use With Clip-on or Retractable Badge Holder, Includes Breakaway Yes, Length 37 in, Metal Detectable Yes, Pattern Printed: ESD Safe Symbol, Standards ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SCP3810)
- META META - Quest Pro (899-00412-01)
- PYLE Audio Mixer, PMX462 (PMX462)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23, Black (214122114040)
- MENDA Badge Holder, Vertical, 2-1/8" L, 3-3/8" W (35014)
- THE MIGHTY BADGE Badge, Star Inkjet, Blank Legend, PK10 (906281)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Purple, 100PK (89109)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3633-9021K3)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK10 (891819)
- Menda Security Identification Supplies