Shop All Bottles & Jars
Menda
Bottle, One-Touch Pump, 6 oz, Yellow
Mfr # 35277
Zoro # G5031065
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4-1/4"
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Product Information
- Brand Menda
- MFR # 35277
- Zoro # G5031065
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4-1/4" |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Depth - English | 2.13 in |
Labware Width - English | 2.13 in |
Labware Height - Metric | 111.1 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 2.125 in, 53.98 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 4.25 in |
Labware Depth - Metric | 53.98 mm |
Labware Width - Metric | 53.98 mm |
Overall Height - Metric | 106.7 mm |
Neck Inside Diameter - Metric | 1.11 mm |
Body Diameter - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Overall Width - Metric | 53.98 mm |
Mouth Size | Wide |
Overall Depth - Metric | 53.98 mm |
Description
Acetone Dispensing ESD Bottle, Body Color Yellow, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Crucibles, Porous Bottom, Porcelain, PK 8 (JCP25012)
- MICRO ESSENTIAL Buffer Capsule, pH, 10.0 (3TXF7)
- KIMBLE KIMAX Crystallizing Dish, 2600mL, PK6 (23000-19100)
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35395)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35299)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Orange (35739)
- LAB SAFETY SUPPLY Jars w/Cap, 125mL, PP, PK12 (32V496)
- Menda Labware