Shop All Bottles & Jars
Menda
Bottle, One-Touch Pump, 6 oz, Green
Mfr # 35274
Zoro # G5031047
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4-1/4"
- Autoclavable No
- Width 2-1/8", 53.98mm
- Depth 2-1/8", 53.98mm
Product Information
- Brand Menda
- MFR # 35274
- Zoro # G5031047
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4-1/4" |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Height - English | 4.25 in |
Labware Depth - English | 2.13 in |
Labware Height - Metric | 111.1 mm |
Diameter | 2.125 in, 53.98 mm |
Labware Depth - Metric | 53.98 mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Labware Width - English | 2.13 in |
Labware Width - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 1.11 mm |
Overall Depth - Metric | 53.98 mm |
Mouth Size | Wide |
Overall Width - Metric | 53.98 mm |
Overall Height - Metric | 106.7 mm |
Body Diameter - Metric | 53.98 mm |
Description
Acetone Dispensing ESD Bottle, Body Color Green, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0004)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35270)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- Menda Bottles & Jars