Memory Foam Solutions UBSMFSTGSQ2 2 in. Thick Queen Size Gel Swirl Visco Elastic Memory Foam Mattress Pad Bed Topper
Mfr # UBSMFSTGSQ2
Zoro # G303775985
Product Information
- Brand Memory Foam Solutions
- MFR # UBSMFSTGSQ2
- Zoro # G303775985
- UPC # 848410128163
- Country of Origin China
- Category Mattress Covers and Pads
Description
Our mission is to make you more comfortable so you can sleep better night after night and awake refreshed each and every day. We are constantly developing new technologies in our laboratories, utilizing proprietary designs and groundbreaking materials that will increase your level of comfort and improve the therapeutic support you need to maintain restful sleep for many wonderful blissful years of sleeping. If you want the most restful sleep you can get to and want to reinvigorate your life, discover what solutions the technologically advanced leader in comfort bedding has in store for you. Memory Foam Solutions mattresses, toppers and pillows will thoroughly improve and enhance your quality of life.
Features- 2 inches of soft and comfy blue gel infused memory foam conforms to your body perfectly for a more restful and restorative sleep
- Made in the USA
- Material: Memory Foam
- Bed Topper Thickness: 2"
- Bed Topper Size: Queen
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- MEMORY FOAM SOLUTIONS Twin XL Size 2 Inch Thick Firm Conventional Polyurethane Foam Mattress Pad Bed Topper (UBSPUFX3302)
- GRAND DOWN Down Alternative Mattress Topper Twin (MAT TOPPER TW)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- DMI Mattress Underpad, Standard, 28inLx36inW (560-7058-0000)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- Memory Foam Solutions Mattress Covers and Pads