Shop All Lab Ovens
Memmert
Universal Oven, 18.9inHx22inWx15.7inD
Mfr # UN 110
Zoro # G9933262
product price: $3,099.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,099.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Ambient +5C to 300C
- Volume 3.8 cu ft
- Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
- Capacity (Cu.-Ft.) 3.8
Product Information
Dimensions
Overall Height | 34 in |
Inside Usable Dimensions | 18.9"H x 22"W x 15.7"D |
Overall Width | 29 in |
Overall Depth | 23 in |
Manufacturers Warranty Length | 3 yr |
Chamber Depth | 15.8 in |
Overall Dimensions | 34"H x 29"W x 23"D |
Chamber Width | 22 in |
Chamber Height | 18.9 in |
Details
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 34 in, Overall Width 29 in, Overall Depth 23 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 18.9 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 19.1 A, Hz 50/60, Voltage 115 V, Watts 1,800 W, Capacity (Cu.-Ft.) 3.8, Capacity (ML) 108,000, Programmable No, Temp. Uniformity +/-1.8 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- AMSCOPE 7X-45X Stereo Zoom Microscope on Boom Stand With 80 LED Light (SM-3B-80S)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A (UF 30, 230V)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- MEMMERT Oven, 9 cu. ft., 3400W, Natural Gravity (UN 260, 230V)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- MEMMERT Program Unrvsl Oven, 12.6inx15.7inx9.8in (UN 30 PLUS)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- Memmert Lab Heaters