Shop All Lab Ovens
Memmert
Universal Oven, 15.7inHx15.7inWx13inD
Mfr # UN 55
Zoro # G9933271
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,148.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range Ambient +5C to 300C
- Volume 1.87 cu ft
- Capacity 1.9 cu ft
- Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C
Product Information
Dimensions
Overall Height | 31 in |
Inside Usable Dimensions | 15.7"H x 15.7"W x 13"D |
Overall Width | 23 in |
Overall Depth | 22 3/8 in |
Overall Dimensions | 31"H x 23"W x 20.2"D |
Chamber Height | 15.8 in |
Chamber Width | 15.8 in |
Manufacturers Warranty Length | 3 yr |
Chamber Depth | 13 in |
Interior Height | 15 3/4 in |
Interior Depth | 13 in |
Interior Width | 15 3/4 in |
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 31 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 15.8 in, Chamber Width 15.8 in, Chamber Depth 13 in, Amps 14.8 A, Hz 50/60, Voltage 115V AC, Watts 1,700 W, Capacity (Cu.-Ft.) 1.9, Capacity (ML) 53,000, Programmable Yes, Temp. Uniformity +/-1.4 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- SPX Plug Homogenising Valve (J125413)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A (UF 30, 230V)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- MEMMERT Program Unrvsl Oven, 25.2inx31.5inx19.7in (UN 260 PLUS)
- MEMMERT Oven, 2800W, Natural Gravity, 2 Shelves (UN 110, 230V)
- MEMMERT Oven, 1.9cu.ft., Forced Convection, 1 Shelf (UF 55PLUS, 230V)
- MEMMERT Universal Oven, Ambient, 15 In H (UF 55)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- Memmert Lab Heaters