Shop All Lab Ovens
Memmert
Program Unrvsl Oven, 28.3inx22inx15.7in
Mfr # UF 160 Plus
Zoro # G6696864
product price: $7,261.99
/ea
Free Shipping & Returns
$7,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range Ambient +10C to 300C
- Volume 5.7 cu ft
- Capacity (Cu.-Ft.) 5.9
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
Product Information
Dimensions
Overall Height | 43.5 in |
Overall Width | 29 in |
Inside Usable Dimensions | 28.3"H x 22"W x 15.7"D |
Overall Depth | 23 in |
Manufacturers Warranty Length | 3 yr |
Chamber Width | 22 in |
Chamber Height | 28.4 in |
Overall Dimensions | 43.5"H x 29"W x 23"D |
Chamber Depth | 15.8 in |
Details
Description
Programmable Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 43.5 in, Overall Width 29 in, Overall Depth 23 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 28.4 in, Chamber Width 22 in, Chamber Depth 15.8 in, Amps 19.1 A, Hz 50/60, Voltage 115 V, Watts 1,800 W, Capacity (Cu.-Ft.) 5.9, Capacity (ML) 161,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Scientific Spectronic 20 Plus replacement light bulb lamp (SPECTRONIC 20 PLUS)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- WHEATON Glass Jar, 16 oz, PK12 (W216911)
- SCIENTIFIC SPECIALTIES Deep Well Plates, 96 Wells, Round, 1.1ml, 5/pk, 5PK (162520)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A (UF 30, 230V)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- MEMMERT Program Unrvsl Oven, 25.2inx31.5inx19.7in (UN 260 PLUS)
- MEMMERT Oven, 2800W, Natural Gravity, 2 Shelves (UN 110, 230V)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- Memmert Lab Heaters