Shop All Lab Instruments Parts
Memmert
Constant Climate Chamber, 384 L, 0 to 70
Mfr # HPP410eco
Zoro # G601212663
product price: $19,762.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,762.99
Free 30-Day Returns
Key Features
- Overall Height 1,720 mm
- Standards CE, UL
- Chamber Volume 384 L
- Chamber Height 1,200 mm
- Temp. Range (F) 32 Degrees to 158 Degrees
Product Information
- Brand Memmert
- MFR # HPP410eco
- Zoro # G601212663
- Country of Origin Germany
- Category Lab Instruments Parts
Dimensions
Overall Height | 1,720 mm |
Chamber Height | 1,200 mm |
Chamber Width | 640 mm |
Overall Width | 824 mm |
Overall Depth | 711 mm |
Chamber Depth | 500 mm |
Details
Standards | CE, UL |
Chamber Volume | 384 L |
Temp. Range (F) | 32 Degrees to 158 Degrees |
Temp. Range (C) | 0 to 70 Degrees |
Item | Constant Climate Chamber |
Humidity Range | 10% to 90% |
Description
Constant Climate Chamber, Chamber Volume 384 L, Chamber Width 640 mm, Chamber Depth 500 mm, Chamber Height 1,200 mm, Temp. Range (C) 0 to 70 Degrees , Temp. Range (F) 32 Degrees to 158 Degrees , Humidity Range 10 Percent to 90 Percent, Overall Width 824 mm, Overall Depth 711 mm, Overall Height 1,720 mm, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 47mm, PK100 (NY4547100)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- MEMMERT Constant Climate Chamber, 108 L, 0 to 70 (HPP110eco)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- BEL-ART Silicone Washer for Pipette Pump, 3/set (437910Washer)
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- TOUGH GUY Roller For Use w/1ECJ9 (CA001G)
- SUBURBAN Suburban 350206 Furnace Blower Wheel for SF and SFQ-Series (350206)
- Memmert Lab Instruments Parts