Shop All Lab Instruments Parts
Memmert
Constant Climate Chamber, 108 L, 0 to 70
Mfr # HPP110eco
Zoro # G101212675
product price: $13,402.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,402.99
Free 30-Day Returns
Key Features
- Overall Height 864 mm
- Overall Depth 611 mm
- Overall Width 745 mm
- Chamber Height 480 mm
- Temp. Range (C) 0 to 70 Degrees
Product Information
- Brand Memmert
- MFR # HPP110eco
- Zoro # G101212675
- Country of Origin Germany
- Category Lab Instruments Parts
Dimensions
Overall Height | 864 mm |
Overall Depth | 611 mm |
Overall Width | 745 mm |
Chamber Height | 480 mm |
Chamber Width | 560 mm |
Chamber Depth | 400 mm |
Details
Item | Constant Climate Chamber |
Temp. Range (C) | 0 to 70 Degrees |
Temp. Range (F) | 32 Degrees to 158 Degrees |
Humidity Range | 10% to 90% |
Standards | CE, EAC Eurasian Conformity, UL |
Chamber Volume | 108 L |
Description
Constant Climate Chamber, Chamber Volume 108 L, Chamber Width 560 mm, Chamber Depth 400 mm, Chamber Height 480 mm, Temp. Range (C) 0 to 70 Degrees , Temp. Range (F) 32 Degrees to 158 Degrees , Humidity Range 10 Percent to 90 Percent, Overall Width 745 mm, Overall Depth 611 mm, Overall Height 864 mm, Standards CE, EAC Eurasian Conformity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- CORNING PYREX Crystallizing Dish, 150 x 75 mm (3140-150)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- HERITAGE INDUSTRIAL Dual Nipple Fitting M10x1 90D CS Z3 (H2X2111Z3)
- OAKTON Oakton Conductivity Probe Storage Soluti (00652-80)
- TOUGH GUY Roller For Use w/1ECJ9 (CA001G)
- SUBURBAN Suburban 2450A NT-SQ RV Furnace - 19,000 BTU (2450A)
- LEVITON PUL CHAN SCKT PRCLN 1PK (29816-00C)
- GARICKRPORATION 40LB Top Soil (33441)
- Memmert Lab Instruments Parts