Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting
Mfr # Y3-SS
Zoro # G503889123
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Application Air, Chemicals, Gases, Potable Water
- Fitting Side C Connection Type Barbed
- Barb Style Beaded
- Maximum Operating Temperature 450 Degrees F
Product Information
- Brand Mem-Co
- MFR # Y3-SS
- Zoro # G503889123
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/8 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Wye |
Application | Air, Chemicals, Gases, Potable Water |
Fitting Side C Connection Type | Barbed |
Barb Style | Beaded |
Maximum Operating Temperature | 450 Degrees F |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | -65 Degrees F |
Fitting Material | Stainless Steel |
Material Grade | 303 |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Description
Mini Barb Fitting, Specific Fitting Shape Wye, Application Air, Chemicals, Gases, Potable Water, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Overall Length 1 1/16 in, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear PVC Tubing -3/16" ID x 5/16" OD x 50 Ft. L (ZUSA-HT-85)
- PARKER 3/4" x 1/2" FNPT x MNPT 316 SS Reducing Adapter (12-8 RA-SS)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size (429338)
- LEGRIS All Metal Push to Connect Fitting (3616 60 00)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- Mem-Co Barbed Tube Fittings