Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", Brass
Mfr # T1
Zoro # G003887827
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
- Fitting Material Brass
- Minimum Operating Temperature -65 Degrees F
- Fitting Side A Connection Type Barbed
Product Information
- Brand Mem-Co
- MFR # T1
- Zoro # G003887827
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 5/8 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
Fitting Side C Tube Inner Diameter | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Tee |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Material | Brass |
Minimum Operating Temperature | -65 Degrees F |
Fitting Side A Connection Type | Barbed |
Barb Style | Beaded |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 150 psi |
Fitting Side C Connection Type | Barbed |
Material Grade | CA360 |
Fitting Side B Connection Type | Barbed |
Description
Mini Barb Fitting, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/16 in, Overall Length 5/8 in, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type K (KH04005)
- SPEAKMAN Repair Part Single Control Cartridge (RPG05-0917)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (E4PPL01SL)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1601)
- Mem-Co Tube Fittings