Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 27/32", Brass, Beaded
Mfr # 1/8B3
Zoro # G803889069
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Pipe Size 1/8 in
- Material Grade 360
- Overall Length 27/32 in
Product Information
- Brand Mem-Co
- MFR # 1/8B3
- Zoro # G803889069
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 27/32 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Thread Size A | 1/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | 360 |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Maximum Operating Temperature | 230 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Fitting Side A Connection Type | MNPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 3" Nominal Sz, 2.75" min dia (Night Cap 3 Inch)
- SHARKBITE Ball Vlv 1/2Pexbarbx1/2B (24606A2)
- KOHLER Wall-Mount Rainhead Arm And Flange (10124-2BZ)
- AMERICAN STANDARD Remote Control, Plastic (605XRCT)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- Mem-Co Tube Fittings