Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", SS, Beaded
Mfr # 4-28B3-SS
Zoro # G603889597
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Material Grade 303
- Barb Style Beaded
- Maximum Operating Pressure 250 psi @ 72 Degrees F
Product Information
- Brand Mem-Co
- MFR # 4-28B3-SS
- Zoro # G603889597
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4-28 |
Overall Length | 11/16 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Material Grade | 303 |
Barb Style | Beaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side A Connection Type | Male Straight Thread |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Round-Front 1.28 GPF Chair Height Toilet (5481-0)
- KOHLER Awaken Fixed Wall Bracket (98347-CP)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 40 (5P692)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CP)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- ELDON JAMES 1/4" Barbed x MNPT 90 Degree Elbow PK 10 (L4-4WP)
- Mem-Co Barbed Tube Fittings