Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/4", Brass, Beaded
Mfr # 1/4B6
Zoro # G103889837
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Material Brass
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Fitting Side B Connection Type Barbed
Product Information
- Brand Mem-Co
- MFR # 1/4B6
- Zoro # G103889837
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Material Grade | 360 |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | MNPT |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" SS316 HEX PLUG (416-241)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030N034)
- KETCHAM 24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2436)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, HDPE, PK10 (C8-4HDPE)
- Mem-Co Tube Fittings