Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/32", Brass, Beaded
Mfr # 1/8FB8-NP
Zoro # G003889388
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Temperature 230 Degrees F
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Material Brass
Product Information
- Brand Mem-Co
- MFR # 1/8FB8-NP
- Zoro # G003889388
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 1/32 in |
Thread Size A | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Brass |
Finish/Coating | Nickel-Plated |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | FNPT |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Material Grade | CA360 |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" X 7" BLACK NIPPLE (355-231E)
- KOHLER Draft Robe Hook (27363-BL)
- PARKER 5/16" A-LOK SS Back Ferrule (5BF5-316)
- SLOAN 1.6 gpf, Rough Brass, Single Flush, Sloan 603-1.6 6 3/4 Ldim Dfb Flush Valve (3788116)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- APOLLO VALVES Manifold, 176 in OAL, 34 in Inlet, 6Outlet, 12 in Outlet, Polyalloy, Black (PXPA6PTO)
- Mem-Co Barbed Tube Fittings