Shop All Cable Clamps & Clips
Meltric
795P0N15 HANDLE OVERSIZED w/NPT
Mfr # 795P0N15
Zoro # G801758541
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 99.8 cu in
- Metal Type Aluminum painted
- Cable Range Apx 1.25-1.81 in
Product Information
- Brand Meltric
- MFR # 795P0N15
- Zoro # G801758541
- UPC # 784474030649
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 99.8 cu in |
Metal Type | Aluminum painted |
Cable Range | Apx 1.25-1.81 in |
Description
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 5 1 1/2" NPT Apx 1.25-1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVBG1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- Meltric Cable Clamps & Clips