Shop All Cable Clamps & Clips
Meltric
794P0ES2 HANDLE w/CORD GRIP
Mfr # 794P0ES2
Zoro # G401758736
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 4
- Interior Volume 18 cu in
- Metal Type Aluminum painted
Product Information
- Brand Meltric
- MFR # 794P0ES2
- Zoro # G401758736
- UPC # 784474058582
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 18 cu in |
Metal Type | Aluminum painted |
Cable Range | 1.000-1.125 in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 4 1 1/4" NPT 1.000-1.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Two Hole Pipe Strap, 100PK (HW403)
- GO POWER! Power Inverter, Pure Sine Wave, 1,750 W Peak, 1,000 W Continuous, 2 Outlets (79948)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- TRANE DUAL BINARY INPUT PCB CIRCUIT BOARD (UCP3 6400-1104-03)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 796P0JS2 HANDLE w/CORD GRIP (796P0JS2)
- MELTRIC 796C6N25 BOX/ANGLE ADAPTER 60 DEGREE (796C6N25)
- BARON Cable Clamp Wire Ss 1/4 (260S-1/4)
- Meltric Cable Clamps & Clips