Shop All Cable Clamps & Clips
Meltric
794P0DS3 HANDLE w/CORD GRIP
Mfr # 794P0DS3
Zoro # G301757921
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range .875-1.000 in
- Metal Type Aluminum painted
- Interior Volume 18 cu in
Product Information
- Brand Meltric
- MFR # 794P0DS3
- Zoro # G301757921
- UPC # 784474058575
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 4 |
Details
Color | Blue |
Material | Metal |
Cable Range | .875-1.000 in |
Metal Type | Aluminum painted |
Interior Volume | 18 cu in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 4 1" NPT .875-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 511P0N05 HANDLE w/NPT (511P0N05)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- IDEAL TRIDON Ideal & Tridon 372150020053 20 in. Stainless Steel Smartseal Clamp - Pack of 10 (372150020053)
- Meltric Cable Clamps & Clips