Shop All Cable Clamps & Clips
Meltric
713P0EP4 HANDLE w/CORD GRIP
Mfr # 713P0EP4
Zoro # G701759310
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 3
- Cable Range .980-1.260 in
- Interior Volume 13 cu in
Product Information
- Brand Meltric
- MFR # 713P0EP4
- Zoro # G701759310
- UPC # 784474084383
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | .980-1.260 in |
Interior Volume | 13 cu in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 3 1 1/4" NPT .980-1.260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- ABB Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151 CFB)
- HONEYWELL Replacement Switch Actuator (6PA195)
- GE HUB UNIVERSAL 1-1/2"" (TC150P)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- DEL CITY DIV OF ACTUANT Del City 2906 Vinyl Coated Loom Clamps, 1/2" Width, 3/8" Diameter, 100 per package (2906)
- Meltric Cable Clamps & Clips