Shop All Cable Clamps & Clips
Meltric
713P0CP5 HANDLE w/CORD GRIP
Mfr # 713P0CP5
Zoro # G301757808
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 13 cu in
- Thread Size 3/4" NPT
- Accessory Size 3
Product Information
- Brand Meltric
- MFR # 713P0CP5
- Zoro # G301757808
- UPC # 784474084222
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 3 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 13 cu in |
Cable Range | .520-.680 in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 3 3/4" NPT .520-.680 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FN-001.0-D-C3 (DD51)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB5RMB03)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- Meltric Cable Clamps & Clips