Shop All Cable Clamps & Clips
Meltric
713C3N07 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 713C3N07
Zoro # G901757123
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 30 cu in
- Accessory Size 3
- Thread Size 3/4" NPT
Product Information
- Brand Meltric
- MFR # 713C3N07
- Zoro # G901757123
- UPC # 784474577380
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 30 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 3 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole Pipe Strap, 100PK (HW404)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- Meltric Cable Clamps & Clips