Shop All Cable Clamps & Clips
Meltric
711P0DP4 HANDLE w/CORD GRIP
Mfr # 711P0DP4
Zoro # G001757948
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 1
- Thread Size 1" NPT
- Interior Volume 2.52 cu in
Product Information
- Brand Meltric
- MFR # 711P0DP4
- Zoro # G001757948
- UPC # 784474084185
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 2.52 cu in |
Cable Range | .680-.980 in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 1 1" NPT .680-.980 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 175A, 600V AC, Non-Indicating (LSRK175)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 10A, Fast-Acting, 150V AC, Cylindrical (FWA-10A10F)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- Meltric Cable Clamps & Clips