Shop All Cable Clamps & Clips
Meltric
514M3 ANGLE ADAPTER 30 DEGREE
Mfr # 514M3
Zoro # G201758806
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Type 30 deg
- Material Poly
- Interior Volume 19 cu in
- Accessory Size 4
Product Information
- Brand Meltric
- MFR # 514M3
- Zoro # G201758806
- UPC # 784474006156
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Dimensions | 5.35 in H x 4.02 in W x 2.56 in D |
Details
Color | Blue |
Type | 30 deg |
Material | Poly |
Interior Volume | 19 cu in |
Description
ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- AISH Wall Plate; Blank Cover Plate - White (AI207011)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X36 CS, GRY (T6636CH)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- CMPLE Cable Clips for RG6 8 mm - Black, 100PK (194-N)
- Meltric Cable Clamps & Clips