Shop All Cable Clamps & Clips
Meltric
513P0D30 HANDLE w/CABLE RANGE
Mfr # 513P0D30
Zoro # G101758883
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Nylon Handle
- Material Poly
- Interior Volume 11.1 cu in
- Accessory Size 3
Product Information
- Brand Meltric
- MFR # 513P0D30
- Zoro # G101758883
- UPC # 784474544368
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Dimensions | 4.07 in (Height) x 3.06 in (Width) x 3.06 in (Depth) |
Details
Color | Blue |
Type | Nylon Handle |
Material | Poly |
Interior Volume | 11.1 cu in |
Cable Range | .390-1.180 in |
Suitable For Use With | DS30 Series Polyester Inlet |
Description
HANDLE w/CABLE RANGE POLY BLUE SIZE 3 .390-1.180 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Connector, Rg6 (5LR16)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 796P0JS2 HANDLE w/CORD GRIP (796P0JS2)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 796C6N25 BOX/ANGLE ADAPTER 60 DEGREE (796C6N25)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Cable Clamp (N248-310)
- Meltric Cable Clamps & Clips