Shop All Cable Clamps & Clips
Meltric
513M3 ANGLE ADAPTER 30 DEGREE
Mfr # 513M3
Zoro # G301758874
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type 30 deg
- Material Poly
- Interior Volume 12 cu in
- Accessory Size 3
Product Information
- Brand Meltric
- MFR # 513M3
- Zoro # G301758874
- UPC # 784474009997
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Dimensions | 4.21 in H x 2.99 in W x 2.28 in D |
Details
Color | Blue |
Type | 30 deg |
Material | Poly |
Interior Volume | 12 cu in |
Description
ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- VAST Safety End Cap, 1-5/8"X1-5/8", White, PK10 (V800NEOCPW-10)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- Meltric Cable Clamps & Clips