Shop All Cable Clamps & Clips
Meltric
512P0N07 HANDLE w/NPT
Mfr # 512P0N07
Zoro # G001758877
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 3/4" NPT
- Interior Volume 9 cu in
- Cable Range Apx 0.52-0.68 in
Product Information
- Brand Meltric
- MFR # 512P0N07
- Zoro # G001758877
- UPC # 784474004442
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 2 |
Device Size | 3/4 in NPT |
Dimensions | 2.6 in Dia x 3.15 in L |
Details
Color | Blue |
Material | Poly |
Interior Volume | 9 cu in |
Cable Range | Apx 0.52-0.68 in |
Suitable For Use With | DS20 Series Polyester Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 2 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, Z Curve (M9F44120)
- MONOPRICE Plug, Modular, Cat5, Shielded, PK100 (7300)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- X1 TOOLS 1/2 Rubber Insulated Clamp 24 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x24)
- Meltric Cable Clamps & Clips