Shop All Cable Clamps & Clips
Meltric
511P0N05 HANDLE w/NPT
Mfr # 511P0N05
Zoro # G101758906
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Threaded Opening
- Material Poly
- Interior Volume 2.6 cu in
- Thread Size 1/2" NPT
Product Information
- Brand Meltric
- MFR # 511P0N05
- Zoro # G101758906
- UPC # 784474562102
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Device Size | 1/2 in NPT |
Dimensions | 3 in H x 2.2 in W x 2.2 in D |
Details
Color | Blue |
Type | Threaded Opening |
Material | Poly |
Interior Volume | 2.6 cu in |
Cable Range | Apx 0.35-0.52 in |
Suitable For Use With | DSN20 Series Polyester Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 1 1/2" NPT Apx 0.35-0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55671523)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 796C6N25 BOX/ANGLE ADAPTER 60 DEGREE (796C6N25)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- Meltric Cable Clamps & Clips