Shop All Pin & Sleeve Receptacles
Meltric
39-44163-172 RECEPTACLE
Mfr # 39-44163-172
Zoro # G901759271
product price: $3,205.99
/ea
Free Shipping & Returns
$3,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 208V AC
- Color - Plugs and Receptacles Gray
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508
Product Information
- Brand Meltric
- MFR # 39-44163-172
- Zoro # G901759271
- UPC # 784474030533
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 7 |
Wire Strip Length | Phase: 2-3/8 in (60 mm) |
Wire Size | 14 AWG to 12 AWG; 2 AWG to 350 MCM |
Description
DR400 RECEPTACLE METAL GRAY SIZE 7 IP 54/55 3P+G 400A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SBO2V08H30)
- LEGRAND Prewired Raceway, 5 Outlets, Polyester (NM20GB512)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Devices