Shop All Pin & Sleeve Receptacles
Meltric
33-18073 INLET
Mfr # 33-18073
Zoro # G101758173
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch Rated
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
Product Information
- Brand Meltric
- MFR # 33-18073
- Zoro # G101758173
- UPC # 784474017121
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Dimensions | 2.62 in Dia x 1.89 in L |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- MULBERRY Wallplates 3G WNKL.IV.SW/2BLOCK RCPT (99453)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- ABB Tt7-30-0-L 7 Blk Twist Tail Cable Tie 50PK (Phased Out)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- Meltric Pin & Sleeve Devices