Shop All Pin & Sleeve Receptacles
Meltric
33-14043-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-14043-NC
Zoro # G101758937
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 7.5
Product Information
- Brand Meltric
- MFR # 33-14043-NC
- Zoro # G101758937
- UPC # 784474607407
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CHWW)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- HUBBELL 30 Amp Adapter (AA203055)
- Meltric Pin & Sleeve Devices