Shop All Pin & Sleeve Receptacles
Meltric
31-38233-K16 INLET
Mfr # 31-38233-K16
Zoro # G401757241
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Product Information
- Brand Meltric
- MFR # 31-38233-K16
- Zoro # G401757241
- UPC # 784474620536
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Description
DR50 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 50A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A364812WFLP)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SSAC)
- MELTRIC 63-18076 INLET (63-18076)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- Meltric Pin & Sleeve Receptacles