Shop All Pin & Sleeve Receptacles
Meltric
31-34247-K04-843-4X RECEPTACLE PADLOCK PAWL TYPE 4X WATERTIGHTNESS
Mfr # 31-34247-K04-843-4X
Zoro # G201760045
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 50 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Product Information
- Brand Meltric
- MFR # 31-34247-K04-843-4X
- Zoro # G201760045
- UPC # 784474063135
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 9/16 in (14 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 50 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | NO AUX |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Keying Position | 24 |
IP Rating | IP66/67 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+N+G |
Impact Rating | IK08 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Color Code | Red |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 75A |
Description
DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+N+G 50A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15WHI)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-38043 INLET (63-38043)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 39-38961 INLET (39-38961)
- Meltric Pin & Sleeve Receptacles