Shop All Pin & Sleeve Receptacles
Meltric
17-18061 INLET
Mfr # 17-18061
Zoro # G301755514
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Product Information
- Brand Meltric
- MFR # 17-18061
- Zoro # G301755514
- UPC # 784474001977
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
HP | 5 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Contact Configuration | 6P+G |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Color Code | Blue |
IP Rating | IP54/55 |
Number of Notch Positions | 2 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Description
DN9c INLET METAL SIZE 3 IP 54/55 6P+G 20A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK REFLEX PHOTO POLARIZED SENSOR (1015109)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 03-A8001 INLET (03-A8001)
- Meltric Pin & Sleeve Devices