Shop All Planters & Window Boxes
Melrose International
Melrose International 82516DS 9 x 5.75 in. Resin Gnome with Pot - Red; Green & Brown
Mfr # 82516
Zoro # G603777139
product price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Melrose International
- MFR # 82516
- Zoro # G603777139
- UPC # 746427825160
- Country of Origin China
- Category Planters & Window Boxes
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 9 x 5.75 in. Resin Gnome with Pot
- Made from resin and stone powder
- Measures 9 inches in height
- Color: Red, Green & Brown
- Material: Resin
- Size: 9" H x 5.75" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Skid Asm-Trimmer (982-0143A)
- POST-IT FLAGS, 1"", 200CT, W/DISPNSR, BE PK (MMM680HVBE)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- CADET Prem Gourmet Chicken with Apple Wraps Tr (C07209)
- DO IT BEST Coco Liner (TPB221221CO)
- LAWNITATOR 4830B Nantucket 3 ft. Window Box - Black (LA2621771)
- AVERA PRODUCTS Talavera 10 in. H X 11 in. W X 11 in. D Ceramic Talavera Planter Multicolored (APG025100)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- PANACEA PRODUCTSRP GT 12 BLK Swiv Bracket (85321DGT)
- BBQ INNOVATIONS 30 in. Dura Cotta Window Box Planter; Chocolate (BB198337)
- TDI BRANDS TDI Brands 50-9020 Haxnicks Rootrainer Racking Station (50-9020)
- Melrose International Landscaping Materials