Shop All Garden Hoses
Melnor
Melnor Inc Two-way Hose Connector- Chrome - 312S
Mfr # 538361
Zoro # G703922279
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Melnor
- MFR # 538361
- Zoro # G703922279
- UPC # 42206142207
- Country of Origin China
- Category Garden Hoses
Description
TWO-WAY HOSE CONNECTORA metal two way hose connector with built in shut offs.
UPC : 042206142207
Color : CHROME
Length : 1.125
Width : 2.375
Height : 9.12
Product Type : Lawn & Garden - Water Products / Hose Parts And Accessories
Shipping Dimensions: 1.125x2.375x9.12
UPC : 042206142207
Color : CHROME
Length : 1.125
Width : 2.375
Height : 9.12
Product Type : Lawn & Garden - Water Products / Hose Parts And Accessories
Shipping Dimensions: 1.125x2.375x9.12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 483501 Wf-3 Nylon Glo Welcome - Stripe 3 x 5 ft. (483501)
- MACNAUGHT Retracta Water Garden Reel (DR460G-05)
- LOGO BRANDS Tennessee Round Table (217-31)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Polycarbonate Roof (W1209-12)
- MELNOR Melnor 7803158 RelaxGrip 5 Pattern Adjustable Metal Hose Nozzle (7803158)
- GARDIEN Hose Coil 50Ft Solid Grn (91250)
- GILMOUR HOSE FLEXOGEN 3/4""X75' (843751-1002)
- CONTINENTAL Water/Garden Hose (CWR058-50)
- SURTEK Contractor Hose 12 100 Meters (M12C100)
- POCKET HOSE POCKET HOSE BLK100'3/4""D (13490-6)
- PLUMB TECH 5/8-in. x 4' Industrial Grade Dual-Purpose Blue Synthetic Rubber Hose, BPA Free, 500 PSI (BHS4)
- Melnor Watering & Irrigation