Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 6-1/2, E Foot Width, Gray, PR
Mfr # 484072
Zoro # G1920438
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Midsole Material Rubber
- Satra Slip Test Results- Dairy Tile Oily Wet 0.43
- Wide Toe Cap Yes
- Toe Type Steel
Product Information
- Brand Mellow Walk
- MFR # 484072
- Zoro # G1920438
- UPC # 827903032194
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | E |
Height | 3 in |
Heel Height | 1/2 in |
Width | E |
Size (PRINT) | 6 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-L)
- ROLL PRODUCTS HMIG Label, 1-1/2 In. x 2-1/2 In., PK250 (163-0013)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 6D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- MELLOW WALK Woman Shoe, Metal Free, Black, 10, E Wide, PR (481128)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR (402109)
- MELLOW WALK Safety Shoe, Men Dress, Blk, 10Sz, 4E W, PR (500089)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 8, M, Black, PR (520-8M)
- Mellow Walk Foot Protection