Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 5, E Foot Width, Gray, PR
Mfr # 484072
Zoro # G1920392
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Liner Material Mesh
- Footwear Sole Pattern Exclusive Design
- Gender Women's
- Toe Shape Taper
- Upper Boot Material All Leather
Product Information
- Brand Mellow Walk
- MFR # 484072
- Zoro # G1920392
- UPC # 827903032163
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 5 |
Height | 3 in |
Heel Height | 1/2 in |
Width | E |
Overall Height | 3 in |
Size (PRINT) | 5 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 484072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-XL (SJ351)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, XL (GG209XLC)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/16", Stainless Steel (8172/U)
- MELLOW WALK Work Shoe, Sz 5-1/2, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- MELLOW WALK Work Shoe, Sz 11, E Foot Width, Gray, PR (482072)
- MELLOW WALK Size 8 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 8E)
- REEBOK Size 16 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Mellow Walk Foot Protection