Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 5-1/2, E Foot Width, Gray, PR
Mfr # 484072
Zoro # G1920429
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Insulation Weight None
- Manufacturers Suggested Sole Slip Rating Better
- Footwear Width E
- Footwear Style Athletic Shoe
Product Information
- Brand Mellow Walk
- MFR # 484072
- Zoro # G1920429
- UPC # 827903032170
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | E |
Size | 5 1/2 |
Heel Height | 1/2 in |
Width | E |
Size (PRINT) | 5 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-M)
- COSCO Letters, Numbers and Symbols, Adhesive, 2", Black, 84 Characters (098131)
- TIMBERLAND PRO Insole, 8-9M, 9-10W, Org/Blk, PR (91621)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (484072)
- MELLOW WALK Size 7 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 7E)
- MELLOW WALK Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black (4085 7.5E)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog (1023220)
- Mellow Walk Foot Protection