Shop All Steel Toe Shoes
Mellow Walk
Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black
Mfr # 4085 7.5E
Zoro # G8586681
original price:
$120.99
4% off
new price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Width E
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Mellow Walk
- MFR # 4085 7.5E
- Zoro # G8586681
- UPC # 827903028586
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Width | E |
Footwear Width | E |
Heel Height | 3/4 in |
Height | 4 in |
Overall Height | 4 in |
Size (PRINT) | 7 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 4085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), White (X5001V-ANSI)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del left (A-1218 Delivery Signs - Del left)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- MELLOW WALK Size 8 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 8E)
- MELLOW WALK Size 9 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 9E)
- MELLOW WALK Size 7 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 7E)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 9, E Foot Width, Gray, PR (482072)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 8, 2E Width (584072BLK080)
- Mellow Walk Steel Toe Shoes