Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 5, E Width
Mfr # 420092BLK050
Zoro # G708182807
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Toe Type Steel
- Waterproof No
- Footwear Construction Type Cemented with Side Wall Stitch
- Liner Material Breathable Microfibre
Product Information
- Brand Mellow Walk Safety
- MFR # 420092BLK050
- Zoro # G708182807
- UPC # 827903025172
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 5 |
Footwear Width | E |
Details
Color | Black |
Toe Type | Steel |
Waterproof | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Liner Material | Breathable Microfibre |
Footwear Style | Casual Shoe |
Outsole Material | Dual Density Polyurethane |
Standards | ASTM F2413-18 I/C SD 35 |
Gender | Womens |
Insulated | No |
Closure Type | Lace Up |
Toe Shape | Round |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y43 (465Y43)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- BEKINA Size 6 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 6, Blue (XAN3P/5353AZ532-06)
- STORM Whistle - Orange (372490)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (420092BLK090)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 95, E Width (420092BLK095)
- MELLOW WALK SAFETY Men's Safety Athletic Lace UpShoe, ESD, Size 10, 2E Width (584072BLK100)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 105, E Width (402109BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- REEBOK Work Shoes, 10, W, Navy, Alloy, Womens, PR (RB046)
- Mellow Walk Safety Foot Protection