Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width
Mfr # 484072BLK095
Zoro # G208182826
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Shape Round
- Toe Type Steel
- Waterproof No
- Footwear Width E
- Standards ASTM F2413-18 I/C SD 35
Product Information
- Brand Mellow Walk Safety
- MFR # 484072BLK095
- Zoro # G208182826
- UPC # 827903032255
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 9.5 |
Details
Toe Shape | Round |
Toe Type | Steel |
Waterproof | No |
Standards | ASTM F2413-18 I/C SD 35 |
Footwear Construction Type | Cemented with Side Wall Stitch |
Gender | Womens |
Color | Black |
Liner Material | Breathable Microfibre |
Closure Type | Lace Up |
Footwear Style | Athletic Shoe |
Outsole Material | Rubber |
Insulated | No |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, L/9, PR (890-09)
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural (4JD84)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 7, E Width (484072BLK070)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 5, E Width (484072BLK050)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (420092BLK090)
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Mellow Walk Safety Steel Toe Shoes