Shop All Steel Toe Shoes
Mellow Walk
Safety Shoe, Steel Toe, Slip On, 7D, PR
Mfr # 402109
Zoro # G9377977
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Midsole Material Polyurethane
- Chemical Resisting Sole No
- Footwear Shank Type Steel
- Oil Resisting Sole No
- Outsole Material Rubber
Product Information
- Brand Mellow Walk
- MFR # 402109
- Zoro # G9377977
- UPC # 827903028142
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | D |
Heel Height | 1 in or Greater |
Size | 7 |
Width | D |
Overall Height | 4 in |
Size (PRINT) | 7 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 402109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, XL (O703XL)
- DYMO RHINO (R) Heat Shrink Tube Label 3/8" x 60"H, Black on Yellow (18054)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 9D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 6D, PR (402109)
- MELLOW WALK Woman Shoe, Metal Free, Black, 10, E Wide, PR (481128)
- MELLOW WALK Chelsea Boot, E, 7 1/2, Brown, PR (488074DSL)
- MELLOW WALK Size 7-1/2 Women's Oxford Shoe Steel Work Shoe, Black (420092 7.5E)
- MELLOW WALK Size 7 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 7E)
- Mellow Walk Steel Toe Shoes