Shop All Steel Toe Shoes
Mellow Walk
Safety Shoe, Steel Toe, Slip On, 6D, PR
Mfr # 402109
Zoro # G9377952
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Construction Type Cemented
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Upper Boot Material All Leather
- Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
- Liner Material Synthetic Fabric
Product Information
- Brand Mellow Walk
- MFR # 402109
- Zoro # G9377952
- UPC # 827903028128
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 in or Greater |
Footwear Width | D |
Size | 6 |
Height | 4 in |
Width | D |
Overall Height | 4 in |
Size (PRINT) | 6 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6, Static Dissipative No, Style Number 402109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bracket, HHABW (HHABW)
- CAR DEALER DEPOT 15" Yellow & Black Adhesive Windshield Slogans: Per Month Pk (159-PE)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 7/S, PR (WE21-3113G-7/S)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 9D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- MELLOW WALK Size 9 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 9E)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- REEBOK Size 11W Women's Athletic Shoe Steel Work Shoe, Navy/Light Blue (RB354)
- Mellow Walk Foot Protection