Shop All Steel Toe Shoes
Mellow Walk
Athletic Shoe, E, 7, Black, PR
Mfr # 482339BLK
Zoro # G309935437
product price: $86.39
/pr
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width E
- Toe Shape Round
- Puncture Resistant Insole Yes
- Conductive No
- Wide Toe Cap Yes
Product Information
- Brand Mellow Walk
- MFR # 482339BLK
- Zoro # G309935437
- UPC # 827903034853
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Width | E |
Size | 7 |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, Orange, with Reflective Tape (45YJ69)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513W/11XXL)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- MELLOW WALK Athletic Shoe, E, 6 1/2, Black, PR (482339BLK)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- MELLOW WALK Work Shoe, Sz 11, E Foot Width, Gray, PR (482072)
- MELLOW WALK Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black (4085 7.5E)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (484072)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4047)
- Mellow Walk Steel Toe Shoes